Specifications
Details
- Accessory TypeCordless Inflator
- Battery IncludedNo
- Battery TypeMax* Lithium Ion
- ColorBlack/Red
- Cordless or CordedCordless
Overview
Mfr description
CMCE520B 160PSI 20V MAX CRDLS AIR INFLAT
- LOW VOLUME OUTPUT: High pressure of air compressor tire inflator allows you to quickly inflate anything from a tire to an air mattress
- ULTIMATE CONVENIENCE: Digital tire inflator comes with 3 ways to be powered - V20 20V MAX* battery (not included - sold separately), AC wall plug, or 12V car adapter plug
- AUTOMATIC SHUTOFF: Portable tire inflator for car allows you to set your PSI and the unit will shutoff once it is reached
- EASY READ DISPLAY: Digital PSI gauge