Overview
Mfr description
43-24-9111 1/4" DRIVE 3" EXTENSION
- Largest Knurling Surface - Precision Control
- Easy to Read Size Identification
- Knurling on Female End Helps When Hand Tightening
- 1/4" Drive
- Corrosion Resistant
- Chrome Plated
- Rust Protection
- Lifetime Guarantee
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data