Motion
43-24-9108

MILWAUKEE TOOL
43-24-9108

43-24-9108 3/8" DRIVE 14" EXTENSION
MI ITEM #14846821
MFR #43-24-9108
Your Price$25.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
43-24-9108

43-24-9108 3/8" DRIVE 14" EXTENSION
MI ITEM #14846821
MFR #43-24-9108

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.51/each(List $29.34)

Overview

Mfr description
43-24-9108 3/8" DRIVE 14" EXTENSION
  • Largest Knurling Surface - Precision Control
  • Easy to Read Size Identification
  • Knurling on Female End Helps When Hand Tightening
  • 3/8" Drive
  • Corrosion Resistant
  • Chrome Plated
  • Rust Protection
  • Lifetime Guarantee

Specifications

  • Drive Size
    0.3750 in, 3/8 in
  • Overall Length
    14.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought