Motion
43-24-9109

MILWAUKEE TOOL
43-24-9109

43-24-9109 1/2" DRIVE 10" EXTENSION
MI ITEM #14846824
MFR #43-24-9109
Your Price$32.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
43-24-9109

43-24-9109 1/2" DRIVE 10" EXTENSION
MI ITEM #14846824
MFR #43-24-9109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$32.93/each(List $37.88)

Overview

Mfr description
43-24-9109 1/2" DRIVE 10" EXTENSION
  • Largest Knurling Surface - Precision Control
  • Easy to Read Size Identification
  • Knurling on Female End Helps When Hand Tightening
  • 1/2" Drive
  • Corrosion Resistant
  • Chrome Plated
  • Rust Protection
  • Lifetime Guarantee

Specifications

  • Drive Size
    0.5000 in, 1/2 in
  • Overall Length
    10.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought