Motion
3061P-20
Cordless Imapct Wrench - 1/2 in Drive Size
Mi Item #14846831
MFR #3061P-20
Price$2,602.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Imapct Wrench - 1/2 in Drive Size
Mi Item #14846831
MFR #3061P-20

Mfr description
3061P-20 M18 FUEL 1/2" CONTROLLED TORQUE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,602.25/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Battery Series
    M18
  • Max Rpm
    2325 rpm
  • Maximum Speed
    2325 rpm
  • Product Type
    Cordless Impact Wrenches & Ratchets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)