Overview
Mfr description
48-53-3060 M18 FUEL CONTROLLED TORQUE CO
- Compatible with the 3060, 3061, & 3061P Controlled Torque Compact Impact Wrenches
- Sturdy Plastic Handle
- Stainless Steel Latches
- Impact and Rust Resistant
Specifications
- Manufacturer Upc Number045242856282
- UPC_NO045242856282
- Additional DetailsThe Case for the MILWAUKEE® M18 FUEL™ Controlled Torque Compact Impact Wrenches 3060-20, 3061-20, 3061P-20. This red MILWAUKEE® M18 FUEL™ Controlled Mid-Torque Impact Wrench Carrying Case is durable, weather resistant, and made of heavy duty plastic. Case only.
- Product TypeCordless Impact Wrenches & Ratchets
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data