1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MILWAUKEE TOOL
48-22-1927
48-22-1927 DUCT KNIFE
MI ITEM #
14846836
MFR #
48-22-1927
Price
$43.11
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Knives and Scrapers
Utility Knives
MILWAUKEE TOOL 48-22-1927
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
48-22-1927
48-22-1927 DUCT KNIFE
MI ITEM #
14846836
MFR #
48-22-1927
Mfr description
48-22-1927 DUCT KNIFE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$43
.11
/each
Add to Cart
Specifications
Dimensions
Blade Length
5.5000 in
Length
10.7100 in
Overall Length
10.7100 in
Weight
0.344 lbs
Width
1.5900 in
Details
Color
Red
Handle Type
Straight
Material
Stainless Steel
Type
Duct Knife
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items