Motion
BRG15SS207-HT (BRASS CAGE)

DODGE
BRG15SS207-HT (BRASS CAGE)

Spherical Roller Bearing - 2-7/16 in ID, Straight Bore
Mi Item #14848544
MFR #BRG15SS207-HT (BRASS CAGE)
Price$3,996.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG15SS207-HT (BRASS CAGE)

Spherical Roller Bearing - 2-7/16 in ID, Straight Bore
Mi Item #14848544
MFR #BRG15SS207-HT (BRASS CAGE)

Mfr description
140652 BRG15SS207-HT (BRASS CAGE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,996.09/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in

Details

  • Bore Type
    Straight
  • Product Type
    Spherical Roller Bearings
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)