Motion
F4S-IP-200R MOD

DODGE
F4S-IP-200R MOD

F4S-IP-200R MOD
MI ITEM #14848547
MFR #F4S-IP-200R MOD
List Price$1,108.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-200R MOD

F4S-IP-200R MOD
MI ITEM #14848547
MFR #F4S-IP-200R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,108.65/each for your price

Overview

Mfr description
145222 F4S-IP-200R MOD
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
  • Pillow blocks are interchangeable with S-2000 dimensions on all sizes
  • All housings are Class 30 Gray Iron
  • 2 bolt pillow blocks, 4 bolt flange bearings piloted flange and take-ups 1-1/8” to 4” 4 bolt pillow blocks in sizes 2-3/8” to 5”
  • Jackscrew holes standard on piloted flanges
  • Can replace 300 series ball bearings in many applications
  • Patented adapter mounting system
  • Superior holding power reduces the fretting corrosion caused by vibration
  • Shaft ready installation
  • No special tools required for installation
  • DODGE TRIDENT triple lip seal provides superior sealing system
  • Seal/land on OD of inner ring maintains full contact pressure even when misaligned
  • Less shaft damage vs. setscrew mounts
  • Reduced vibration damage vs. setscrew mounts

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange Square Bearing
  • Housing Material
    High-Performance Steel
  • Locking Device
    Push-Pull Adapter
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Bearing Type
    IP Round Flange Bearing
  • Housing Type
    4-Bolt
  • Description
    145222 F4S-IP-200R MOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text