Motion
P4B-DI-315LE-HT

DODGE
P4B-DI-315LE-HT

Pillow Block Roller Bearing Unit - 4-Bolt Pillow Block Mount
Mi Item #14848549
MFR #P4B-DI-315LE-HT
Price$6,969.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B-DI-315LE-HT

Pillow Block Roller Bearing Unit - 4-Bolt Pillow Block Mount
Mi Item #14848549
MFR #P4B-DI-315LE-HT

Mfr description
145287 P4B-DI-315LE-HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,969.30/each

Specifications

Dimensions

  • Weight
    81 lbs

Details

  • Measurement Standard
    Imperial
  • Mounting
    4-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Suitable For High Temp App
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)