Motion
47Q60L14

DODGE
47Q60L14

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 140TC Frame
Mi Item #14848604
MFR #47Q60L14
Price$10,444.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
47Q60L14

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, 2.0000 in Output Size, Left Hand Output, 140TC Frame
Mi Item #14848604
MFR #47Q60L14

Mfr description
47Q60L14 47Q60L14 TIGEAR-2 REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,444.87/each

Specifications

Dimensions

  • Center Distance
    4.7500 in
  • Maximum Output Torque
    7638 in/lb;862.978 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    60:1
  • Output Size
    2.0000 in
  • Overhung Load
    5600 lbf;24910.041 N
  • Ratio
    60:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Shaft Length
    4.0100 in;101.85 mm
  • Weight
    245 lbs, 111.13 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.5400 hp, Output 3.5300 hp
  • Horsepower Rating Normal Duty
    Input 5.5400 hp, Output 3.5300 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Quill
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    47Q60L14
  • Max Input Horsepower
    5.5400 hp
  • Output
    3.5300 hp;2.632 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    24910.041 N, 5600 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;140TC Frame
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 4.6500 hp;Output 3.5300 hp
  • Torque Rating (in-lb)
    7638 in-lbs;862.978 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)