Motion
TXT309ET ABHS REDUCER

DODGE
TXT309ET ABHS REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
MI ITEM #14848645
MFR #TXT309ET ABHS REDUCER
Your Price$5,843.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT309ET ABHS REDUCER

Shaft Mount Speed Reducer - 9:1 Ratio, Output Bore Type: Hollow
MI ITEM #14848645
MFR #TXT309ET ABHS REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,843.86/each(List $7,304.83)

Overview

Mfr description
TXT309ET ABHS REDUCER E243253

Specifications

  • Nominal Ratio
    9:1
  • Input Type
    Belt-Driven
  • Output Bore Type
    Hollow
  • Series
    TXT3
  • Reduction
    Double
  • Manufacturer Catalog Number
    E243253

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text