Overview
Mfr description
HSCXT325E 6B SCREW CONV REDUCER E243469
Specifications
- Nominal Ratio25:1
- Input TypeHydraulic Motor
- Output Bore TypeScrew Conveyor
- SeriesHSCXT3
- ReductionDouble
- Manufacturer Catalog NumberE243469
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data