Motion
TXT325ES,ESV STRAIGHT BORE REDR

DODGE
TXT325ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14848654
MFR #TXT325ES,ESV STRAIGHT BORE REDR
Price$5,349.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TXT325ES,ESV STRAIGHT BORE REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
Mi Item #14848654
MFR #TXT325ES,ESV STRAIGHT BORE REDR

Mfr description
TXT325ES,ESV STRAIGHT BORE REDUCER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,349.03/each

Specifications

Dimensions

  • Nominal Ratio
    25:1

Details

  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E243514
  • Output Bore Type
    Hollow
  • Reduction
    Double
  • Series
    TXT3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)