Motion
HXT725ES,ESV 6B STRAIGHT BORE REDUCER

DODGE
HXT725ES,ESV 6B STRAIGHT BORE REDUCER

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14848658
MFR #HXT725ES,ESV 6B STRAIGHT BORE REDUCER
List Price$25,436.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
HXT725ES,ESV 6B STRAIGHT BORE REDUCER

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Hollow
MI ITEM #14848658
MFR #HXT725ES,ESV 6B STRAIGHT BORE REDUCER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,436.73/each for your price

Overview

Mfr description
HXT725ES,ESV 6B STRAIGHT BORE REDUCER

Specifications

  • Nominal Ratio
    25:1
  • Input Type
    Hydraulic Motor
  • Output Bore Type
    Hollow
  • Series
    HXT7
  • Reduction
    Double
  • Manufacturer Catalog Number
    E247519

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text