Specifications
Dimensions
- Agma Size407
- Nominal Ratio9:1
Details
- Input TypeBelt-Driven
- Manufacturer Catalog NumberE248282
- Output Bore TypeHollow
- ReductionDouble
- SeriesTXT8
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)