Motion
SCXT125E SCREW CONV FLG MT REDR

DODGE
SCXT125E SCREW CONV FLG MT REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14848662
MFR #SCXT125E SCREW CONV FLG MT REDR
Price$3,196.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SCXT125E SCREW CONV FLG MT REDR

Shaft Mount Speed Reducer - 25:1 Ratio, Output Bore Type: Screw Conveyor
Mi Item #14848662
MFR #SCXT125E SCREW CONV FLG MT REDR

Mfr description
SCXT125E SCREW CONV FLG MOUNT REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,196.88/each

Specifications

Dimensions

  • Nominal Ratio
    25:1

Details

  • Input Type
    Belt-Driven
  • Manufacturer Catalog Number
    E963359
  • Output Bore Type
    Screw Conveyor
  • Reduction
    Double
  • Series
    SCXT1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)