Motion
25A-CDQSB12-10DCM

SMC CORP OF AMERICA
25A-CDQSB12-10DCM

12 mm Bore, 10 mm Stroke, Through Hole / Both Ends Tapped Mount
Mi Item #14849686
MFR #25A-CDQSB12-10DCM
Price$84.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQSB12-10DCM

12 mm Bore, 10 mm Stroke, Through Hole / Both Ends Tapped Mount
Mi Item #14849686
MFR #25A-CDQSB12-10DCM

Mfr description
25A-CDQSB12-10DCM 25A-CDQSB12-10DCM CYLI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.70/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Stroke
    10 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Both Ends Tapped
  • Product Type
    Compact Air Cylinders
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)