Motion
25A-CDQSB20-75DCM-M9PWZ

SMC CORP OF AMERICA
25A-CDQSB20-75DCM-M9PWZ

25A-CDQSB20-75DCM-M9PWZ
MI ITEM #14849692
MFR #25A-CDQSB20-75DCM-M9PWZ
Price$223.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDQSB20-75DCM-M9PWZ

25A-CDQSB20-75DCM-M9PWZ
MI ITEM #14849692
MFR #25A-CDQSB20-75DCM-M9PWZ

Mfr description
25A-CDQSB20-75DCM-M9PWZ 25A-CDQSB20-75DC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$223.55/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Lead Wire Length
    5 m
  • Rod Size / Thread
    Male Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    Yes
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B20-75DCM-M9PWZ
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Built-in Magnet
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnet, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Male Thread
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    25A-CQS
  • Special Applications
    Secondary Battery
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)