Motion
25A-MGPL16-10Z

SMC CORP OF AMERICA
25A-MGPL16-10Z

25A-MGPL16-10Z
Mi Item #14849695
MFR #25A-MGPL16-10Z
Price$281.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-MGPL16-10Z

25A-MGPL16-10Z
Mi Item #14849695
MFR #25A-MGPL16-10Z

Mfr description
25A-MGPL16-10Z 25A-MGPL16-10Z CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$281.21/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Ball Bushing
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Clean Series
    Yes
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Rubber Bumpers
  • Cylinder Style
    Guided
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Options Included
    Auto Switch Capable, Ball Bushing, Rubber Bumpers
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    25A-MGP
  • Special Applications
    Low Dew Point Environments
  • Suffix For Stroke
    Z
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)