Motion
25A-CDM2F20-250Z

SMC CORP OF AMERICA
25A-CDM2F20-250Z

250 mm Stroke, Rod Flange Mount
MI ITEM #14849696
MFR #25A-CDM2F20-250Z
Price$151.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CDM2F20-250Z

250 mm Stroke, Rod Flange Mount
MI ITEM #14849696
MFR #25A-CDM2F20-250Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$151.86/each

Specifications

Dimensions

  • Stroke
    250 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Flange
  • Product Type
    Round Body Non-Repairable Air Cylinders

Overview

Mfr description
25A-CDM2F20-250Z 25A-CDM2F20-250Z CYLIND

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought