Motion
25A-CY3R15-100-M9PWZS

SMC CORP OF AMERICA
25A-CY3R15-100-M9PWZS

25A-CY3R15-100-M9PWZS
MI ITEM #14849699
MFR #25A-CY3R15-100-M9PWZS
Price$487.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CY3R15-100-M9PWZS

25A-CY3R15-100-M9PWZS
MI ITEM #14849699
MFR #25A-CY3R15-100-M9PWZS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$487.04/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in
  • Lead Wire Length
    5 m

Details

  • Auto-Switch
    Yes
  • Body Option
    Direct mount type
  • Body Type
    Rodless
  • Bracket 1
    Direct
  • Clean Series
    Yes
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    M9PWZS
  • Guide Type
    External Guide Rod
  • Magnet
    With Magnet
  • Mounting Type
    Direct
  • Number Of Auto Switches
    1.0
  • Number of Switches
    1.0
  • Options Included
    1 Pc. Auto Switch, Auto Switch (M9Pw), Lead Wire (5M)
  • Piping Type
    Screw-in
  • Port Gender
    Female
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3R
  • Special Applications
    Low dew point environments
  • Type
    Rodless

Overview

Mfr description
25A-CY3R15-100-M9PWZS 25A-CY3R15-100-M9P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought