Motion
DCD793D1

DEWALT
DCD793D1

DCD793D1
Mi Item #14851525
MFR #DCD793D1
Price$211.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD793D1

DCD793D1
Mi Item #14851525
MFR #DCD793D1

Mfr description
DCD793D1 20V BRUSHLESS COMPACT DD - KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Promo Price
USD$211.60/each

Specifications

Dimensions

  • Overall Height
    9.0000 in
  • Overall Length
    12.0000 in
  • Overall Width
    3.2500 in

Details

  • Additional Details
    Over 2 in. Shorter in length at 6.38 in. (tool head length only) to tackle tough jobs.Get Up to 16% More Power - With 404 UWO and up to 1,650 rpms no load for a variety of drilling applications.High bit retention with 1/2 in. Ratcheting chuck.Illuminate workspaces using the on-tool LED work light
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    1/2 in
  • Max Rpm
    1650 rpm
  • Number Of Pieces
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)