Motion
DCD794D1

DEWALT
DCD794D1

DCD794D1
Mi Item #14851526
MFR #DCD794D1
Price$242.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCD794D1

DCD794D1
Mi Item #14851526
MFR #DCD794D1

Mfr description
DCD794D1 20V ATOMIC COMPACT DD - KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$242.04/each

Specifications

Dimensions

  • Overall Height
    9.0000 in
  • Overall Length
    12.0000 in
  • Overall Width
    3.4000 in

Details

  • Additional Details
    Our shortest 20V MAX* drill/driver at 5.88 in. (tool head length only) to access hard to reach areas.Get Up to 16% More Power - For a variety of drilling applications.High bit retention with 1/2 in. Ratcheting chuck.Unlock power in a compact size with 404 UWO in and up to 1,650 rpms no-load to tackle tough jobs in tight spaces.Illuminate workspaces using the on-tool LED work light
  • Charger Included
    Yes
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    1/2 in
  • Max Rpm
    1650 rpm
  • Number Of Pieces
    5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)