Motion
DCK227D2

DEWALT
DCK227D2

DCK227D2
MI ITEM #14851528
MFR #DCK227D2
Price$336.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCK227D2

DCK227D2
MI ITEM #14851528
MFR #DCK227D2

Mfr description
DCK227D2 20V MAX 2-KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.68/each

Specifications

Dimensions

  • Overall Height
    9.8800 in
  • Overall Length
    15.1900 in
  • Overall Width
    5.9300 in

Details

  • Additional Details
    Over 2 In. Shorter in Length - Tackle tough jobs with dcd793b designed compact at only 6.38 in. (tool head length only).Up to 16% More Power in - Take on a variety of drilling applications with the dcd793b that delivers 404 UWO in and up to 1,650 RPM.Illuminate Dim Workspaces - Brighten low-light areas with these tools featuring onboard LEDs.Compact Design - Complete jobs in small areas with the dcf840b that is only 5.15 in. In length.High-performance brushless motor delivers 1,700 in-lbs of torque and 3,200 RPM to drive large-diameter screws.20V MAX* Compatible - As a part of the 20V MAX* system of 300+ products, these tools are compatible with all 20V MAX* batteries and chargers
  • Charger Included
    Yes
  • Chuck Type
    Keyless
  • Cordless or Corded
    Cordless
  • Drilling Capacity Metal
    1/2 in
  • Number Of Pieces
    8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)