Motion
2236QTiMAX-2

INGERSOLL-RAND
2236QTiMAX-2

Air Impact Wrenche & Ratchet - DXS2, Pistol Handle, Yes, 1/2 in Drive Size, 0.2500 in Inlet, 1000 ft-lbs Torque, 7500 rpm Max Speed
MI ITEM #14851992
MFR #2236QTiMAX-2
List Price$494.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
2236QTiMAX-2

Air Impact Wrenche & Ratchet - DXS2, Pistol Handle, Yes, 1/2 in Drive Size, 0.2500 in Inlet, 1000 ft-lbs Torque, 7500 rpm Max Speed
MI ITEM #14851992
MFR #2236QTiMAX-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$494.80/each for your price

Overview

Mfr description
2236QTIMAX-2 DXS2 1/2IN AIR IMPACT
  • Patented Drive Xchange System™: Helps you get more versatility, torque, and control out of your impact wrench. With 3/8," 1/2", and 3/4" drive options and 5 different anvil lengths, you can do more work with less equipment.
  • Powerful Versatility: 1,500 ft.-lbs. of breakaway torque from a unique patented motor design.
  • Quiet: 4 decibels quieter running from a patented motor design.
  • Patented Direct Greasing System: Greasing your tool has never been easier. Directly grease the tool’s hammer for more efficient operation and increased run time.
  • Reliable Performance: Stay working, and at peak power by quickly replacing worn or broken anvils.
  • Ergonomic: Smaller, lighter and better balanced design under 4.5 lbs. and 7.4" overall length.

Specifications

  • Drive Size
    1/2 in
  • Inlet size
    0.2500 in
  • Torque
    1000 ft-lbs
  • Maximum Speed
    7500 rpm
  • Air Consumption
    36 cfm
  • Air Pressure
    90 psi
  • Blows per Minute
    1350
  • Working Torque
    900 ft-lbs
  • Reversible
    Yes
  • Reverse Torque
    1000 ft-lbs
  • Exhaust Type
    Bottom
  • Anvil Size
    2 in
  • Handle Type
    Pistol Grip
  • Housing Material
    Impact and chemical-resistant composite housing
  • Minimum Hose Size
    3/8 in
  • Handle Style
    Pistol
  • Overall Length
    9.37 in
  • Series
    DXS2
  • Product Types
    Air Impact Wrench
  • Tool Weight
    4.6 lb
  • Overall Height
    7.34 in
  • Air Inlet
    1/4 NPT
  • Anvil
    Square
  • Maximum Torque
    1500 ft-lbs
  • Warranty
    2 yr

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text