Specifications
Dimensions
- Drive Size3/4 in
Details
- Accessory TypeDrive System Anvil Set
- Additional DetailsAnvil Type: Square Anvil Size: Standard For use with: Ingersoll Rand DXS2 Impact Wrenches Retainer Type: Friction Ring and Thru-hole
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)