Motion
AK33H
Socket Set - 3/8 in, 1/2 in, 3/4 in Drive Size
Mi Item #14851997
MFR #AK33H
Price$118.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Set - 3/8 in, 1/2 in, 3/4 in Drive Size
Mi Item #14851997
MFR #AK33H

Mfr description
AK33H DXS2 3/8 1/2 3/4IN DRIVE ANVIL
  • Versatility meets power in the Ingersoll Rand patented Drive Xchange System™ which lets you switch out anvils without clunky adapters that drain your tool's power. Maintain the torque power output by replacing your worn anvil in less than a minute. More impact power transfer compared to common socket adapters. Compatible with all Ingersoll Rand DXS2 Impact Wrenches. Includes: 3-Piece DXS2 Set; (1) 3/8” Drive Standard Anvil, (1) 1/2” Drive Standard Anvil, (1) 3/4" Drive Standard Anvil.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.57/each

Specifications

Dimensions

  • Drive Size
    3/8 in, 1/2 in, 3/4 in

Details

  • Additional Information
    Anvil Type: Square Anvil Size: Standard For use with: Ingersoll Rand DXS2 Impact Wrenches Retainer Type: Friction Ring and Thru-hole
  • Number Of Pieces
    3
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)