Specifications
Dimensions
- Drive Size1/2 in, 3/4 in
Details
- Additional InformationAnvil Type: SquareAnvil Size: 2" ExtendedFor use with: Ingersoll Rand DXS2 Impact WrenchesRetainer Type: Friction Ring and Thru-hole
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)