Specifications
Dimensions
- Drive Size1/2 in, 3/4 in
Details
- Additional InformationAnvil Type: Square Anvil Size: 2" Extended For use with: Ingersoll Rand DXS2 Impact Wrenches Retainer Type: Friction Ring and Thru-hole
- Number Of Pieces3
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)