Motion
EA42H
DXS2 1/2" Drive 2" Extended Anvil Attachment
MI ITEM #14852003
MFR #EA42H
Price$102.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DXS2 1/2" Drive 2" Extended Anvil Attachment
MI ITEM #14852003
MFR #EA42H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$102.26/each

Specifications

Dimensions

  • Drive Size
    1/2 in

Details

  • Additional Details
    Anvil Type: SquareAnvil Size: 2" ExtendedFor use with: Ingersoll Rand DXS2 Impact WrenchesRetainer Type: Friction Ring

Overview

Mfr description
EA42H DXS2 1/2IN DRIVE 2IN EXT ANVIL
  • Versatility meets power in the Ingersoll Rand patented Drive Xchange System™ which lets you switch out anvils without clunky adapters that drain your tool's power.
  • Maintain the torque power output by replacing your worn anvil in less than a minute.
  • More impact power transfer compared to common socket adapters.
  • Compatible with all Ingersoll Rand DXS2 Impact Wrenches.
  • Includes: (1) DXS2 1/2" Drive 2" Extended Anvil.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought