Overview
Mfr description
EA44H DXS2 1/2IN DRIVE 4IN EXT ANVIL
- Versatility meets power in the Ingersoll Rand patented Drive Xchange System™ which lets you switch out anvils without clunky adapters that drain your tool's power.
- Maintain the torque power output by replacing your worn anvil in less than a minute.
- More impact power transfer compared to common socket adapters.
- Compatible with all Ingersoll Rand DXS2 Impact Wrenches.
- Includes: (1) DXS2 1/2" Drive 4" Extended Anvil.
Specifications
- Additional DetailsAnvil Type: SquareAnvil Size: 4" ExtendedFor use with: Ingersoll Rand DXS2 Impact WrenchesRetainer Type: Friction Ring
- Drive Size1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data