Overview
Mfr description
EAK62H DXS 3/4IN DR STD AND 6 EXT
- Versatility meets power in the Ingersoll Rand patented Drive Xchange System™ which lets you switch out anvils without clunky adapters that drain your tool's power.Maintain the torque power output by replacing your worn anvil in less than a minute.More impact power transfer compared to common socket adapters.Compatible with all Ingersoll Rand DXS2 Impact Wrenches.Includes: 2-Piece DXS2 Set; (1) 3/4" Drive Standard Anvil and (1) 3/4" Drive 6” Extended Anvil.
Specifications
- Drive Size3/4 in
- Additional InformationAnvil Type: SquareAnvil Size: StandardFor use with: Ingersoll Rand DXS2 Impact WrenchesRetainer Type: Friction Ring and Thru-hole
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data