Motion
W8171
Cordless Impact Wrench - Yes, 20 V dc, Pistol Grip Handle , 3/4 in Drive Size, Variable Speed, Lithium-Ion Battery
MI ITEM #14852012
MFR #W8171
Price$623.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Impact Wrench - Yes, 20 V dc, Pistol Grip Handle , 3/4 in Drive Size, Variable Speed, Lithium-Ion Battery
MI ITEM #14852012
MFR #W8171

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$623.73/each

Specifications

Dimensions

  • Blows per Minute
    1900
  • Drive Size
    3/4 in
  • Overall Length
    8.77 in
  • Tool Weight
    7.4 lbs

Details

  • Batteries Included
    No
  • Battery Series
    IQV® 20
  • Battery Type
    Lithium-Ion
  • Battery Voltage
    20 V
  • Case Included
    No
  • Certification
    UL/EN/IEC 62841-1, EN/IEC 62841-2-2. IPX6 rated.
  • Charger Included
    No
  • Handle Style
    Pistol Grip
  • Includes
    batteries and charger sold separately or with other kits., Bare tool only
  • Manufacturer Upc Number
    663023171432
  • Maximum Speed
    1350 rpm
  • Maximum Torque
    1200 ft-lbs
  • Power Source
    Battery powered
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • UL Listed
    Yes
  • Variable Speed
    Variable Speed
  • Voltage
    20 V dc
  • Warranty
    Tool: 1 yr Battery: 2 yr Charger: 3 yr

Overview

Mfr description
W8171 20V 3/4IN IMPACT WRENCH 2000 FT-LB
  • Power: With over 2,000 ft-lbs of breakaway torque, they’re the most powerful pistol grip cordless impact wrenches on the market.
  • Safety: Remove hoses & trip hazards to keep operators & technicians safe without sacrificing power.
  • IQV® Power Control System includes 4 forward modes: MAX Power, MID, Wrench, Snug and full power reverse.
  • Brushless Motor: A powerful brushless motor helps remove stubborn fasteners up to 33% faster than our leading competitor.
  • Shadowless Light: A patented 360° ring light around the anvil completely eliminates shadows around fasteners, making your work easier to see.
  • Variable Speed Trigger: Lets you apply the speed you need.
  • Durable: Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids.
  • IPX6 rated for tough environmental conditions.
  • IQV20 Compatible: All Ingersoll Rand cordless impact wrenches are compatible with the IQV20™ battery platform.
  • Also available in the W8171-K2 kit which includes (2) BL2022 5.0Ah Batteries and BC1121 Charger.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought