Motion
W8591
1" 20V Cordless Impact Wrench Bare Tool, 2000 ft-lb Torque, 6" Extended Anvil, Friction Ring, Pistol
MI ITEM #14852018
MFR #W8591
List Price$721.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 20V Cordless Impact Wrench Bare Tool, 2000 ft-lb Torque, 6" Extended Anvil, Friction Ring, Pistol
MI ITEM #14852018
MFR #W8591

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$721.29/each for your price

Overview

Mfr description
W8591 20V 1IN IMPACT WRENCH 6IN EXT
  • Power: With over 2,000 ft-lbs of breakaway torque, they’re the most powerful pistol grip cordless impact wrenches on the market.
  • Safety: Remove hoses & trip hazards to keep operators & technicians safe without sacrificing power.
  • IQV® Power Control System includes 4 forward modes: MAX Power, MID, Wrench, Snug and full power reverse.
  • Brushless Motor: A powerful brushless motor helps remove stubborn fasteners up to 33% faster than our leading competitor.
  • Shadowless Light: A patented 360° ring light around the anvil completely eliminates shadows around fasteners, making your work easier to see.
  • Variable Speed Trigger: Lets you apply the speed you need.
  • Durable: Impact and chemical-resistant housing protects against repeated drops and exposure to shop fluids.
  • IPX6 rated for tough environmental conditions.
  • IQV20 Compatible: All Ingersoll Rand cordless impact wrenches are compatible with the IQV20™ battery platform.
  • Also available in the W8591-K2 kit which includes (2) BL2022 5.0Ah Batteries and BC1121 Charger.

Specifications

  • Drive Size
    1 in
  • Handle Style
    Pistol Grip
  • Blows per Minute
    1900
  • Reversible
    Yes
  • Voltage
    20 V dc
  • Batteries Included
    No
  • Battery Type
    Lithium-Ion
  • Battery Series
    IQV® 20
  • Overall Length
    14.77 in
  • Tool Weight
    7.7 lbs
  • Includes
    batteries and charger sold separately or with other kits., Hanger Kit included. Bare tool only
  • Manufacturer Upc Number
    663023171463
  • Warranty
    Tool: 1 yr Battery: 2 yr Charger: 3 yr
  • Certification
    UL/EN/IEC 62841-1, EN/IEC 62841-2-2. IPX6 rated.
  • UL Listed
    Yes
  • Power Source
    Battery powered
  • Maximum Torque
    1200 ft-lbs
  • Charger Included
    No
  • Case Included
    No
  • Battery Voltage
    20 V
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text