Motion
W8591-K2
1" 20V Cordless Impact Wrench 2 Battery Kit, 2000 ft-lb Torque, 6" Extended Anvil, Friction Ring, Pistol
Mi Item #14852019
MFR #W8591-K2
Price$923.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 20V Cordless Impact Wrench 2 Battery Kit, 2000 ft-lb Torque, 6" Extended Anvil, Friction Ring, Pistol
Mi Item #14852019
MFR #W8591-K2

Mfr description
W8591-K2 20V 1IN IMPACT WRENCH 6IN EXT
  • Power: With over 2,000 ft-lbs of breakaway torque, they’re the most powerful pistol grip cordless impact wrenches on the market.
  • Safety: Remove hoses & trip hazards to keep operators & technicians safe without sacrificing power.
  • IQV® Power Control System includes 4 forward modes: MAX Power, MID, Wrench, Snug and full power reverse.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$923.39/each

Specifications

Dimensions

  • Blows per Minute
    1900
  • Drive Size
    1 in
  • Overall Length
    14.77 in
  • Tool Weight
    7.7 lbs

Details

  • Batteries Included
    Yes
  • Battery Series
    IQV® 20
  • Battery Type
    Lithium-Ion
  • Battery Voltage
    20 V
  • Case Included
    No
  • Certification
    UL/EN/IEC 62841-1, EN/IEC 62841-2-2. IPX6 rated.
  • Charger Included
    Yes
  • Handle Style
    Pistol Grip
  • Includes
    W8971 1" 6" Extended Anvil Impact Wrench, Hanger Kit, (2) BL2022 5.0Ah Batteries, BC1121 Charger, Charger Cord, Manuals
  • Manufacturer Upc Number
    663023171500
  • Maximum Torque
    1200 ft-lbs
  • Power Source
    Battery powered
  • Product Type
    Cordless Impact Wrenches & Ratchets
  • Reversible
    Yes
  • UL Listed
    Yes
  • Voltage
    20 V dc
  • Warranty
    Tool: 1 yr Battery: 2 yr Charger: 3 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)