Motion
R036C-C3-HL

INGERSOLL-RAND
R036C-C3-HL

6" Random Orbital Air Sander, 5/16" Orbit Diameter, Vinyl Pad, 12,000 RPM, 0.3 HP, Vacuum Ready, Hook & Loop
MI ITEM #14852022
MFR #R036C-C3-HL
List Price$345.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
R036C-C3-HL

6" Random Orbital Air Sander, 5/16" Orbit Diameter, Vinyl Pad, 12,000 RPM, 0.3 HP, Vacuum Ready, Hook & Loop
MI ITEM #14852022
MFR #R036C-C3-HL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$345.42/each for your price

Overview

Mfr description
R036C-C3-HL 6IN RO AIR SANDER 13000 RPM
  • Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
  • Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.

Specifications

  • Pad Shape
    Round
  • Pad Size
    6.00 in
  • Orbit Diameter
    0.313 in
  • Air Consumption @ Load
    17.60 cfm
  • Horsepower
    0.3 hp
  • Orbit Style
    Random
  • Vacuum Type
    Vacuum Ready/Central Vacuum
  • Maximum Speed
    13000 rpm
  • Spindle Thread Size
    5/16 – 24
  • Exhaust Type
    Rear
  • Inlet size
    0.250 in
  • Sound Level
    80.9/91.9 dB(a)
  • Pad Mount Style
    Hook & Loop
  • Pad Material
    Vinyl
  • Overall Length
    6.69 in
  • Overall Height
    4.13 in
  • Tool Weight
    1.9 lbs
  • Includes
    Tool, Wrench, backing pad, safety manual
  • Sander Style
    Palm
  • Air Pressure
    90 psi
  • Air Consumption
    17.6 cfm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought