Motion
R035C-C2
5" Random Orbital Air Sander, 3/32" Orbit Diameter, Vinyl Pad, 12,000 RPM, 0.3 HP, Vacuum Ready
Mi Item #14852025
MFR #R035C-C2
Price$354.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" Random Orbital Air Sander, 3/32" Orbit Diameter, Vinyl Pad, 12,000 RPM, 0.3 HP, Vacuum Ready
Mi Item #14852025
MFR #R035C-C2

Mfr description
R035C-C2 5IN RO AIR SANDER 3/32IN ORBIT
  • Performance: A powerful 0.3 HP motor with 13,000 RPM providing plenty of power and performance to get the job done.
  • Ergonomics: A lightweight, contoured construction and extended handle provides additional support to the user’s arm, making high-duration sanding jobs more productive while also providing easier access and comfort across more angles and positions. A recessed paddle design minimizes pinch points, while industry-leading sound and vibration levels further decrease operator fatigue, ensuring a safer experience and longer-lasting performance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.51/each

Specifications

Dimensions

  • Inlet Size
    0.250 in
  • Orbit Diameter
    0.094 in
  • Overall Height
    4.13 in
  • Overall Length
    6.69 in
  • Pad Size
    5.00 in
  • Spindle Thread Size
    5/16 – 24
  • Tool Weight
    1.8 lbs

Details

  • Air Consumption
    17.6 cfm
  • Air Consumption @ Load
    17.60 cfm
  • Air Pressure
    90 psi
  • Exhaust Type
    Rear
  • Horsepower
    0.3 hp
  • Includes
    Tool, Wrench, backing pad, safety manual
  • Maximum Speed
    13000 rpm
  • Orbit Style
    Random
  • Pad Material
    Vinyl
  • Pad Mount Style
    Adhesive
  • Pad Shape
    Round
  • Sander Style
    Palm
  • Sound Level
    80.9/91.9 dB(a)
  • Vacuum Type
    Vacuum Ready/Central Vacuum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)