Motion
66254427833

NORTON ABRASIVES
66254427833

Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 36 Grit
Mi Item #14852998
MFR #66254427833
Price$4.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66254427833

Sanding Disc - 3 in Disc Diameter, Ceramic Alumina Abrasive Material, Cloth Backing Material, 36 Grit
Mi Item #14852998
MFR #66254427833

Mfr description
66254427833 3 IN. RAZORSTAR QUICK-CHANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.87/each

Specifications

Dimensions

  • Backing Weight
    Y-Weight
  • Disc Diameter  
    3 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Application
    Beveling, Blending, Body Filling, Deburring, Stock Removal, Surface Grinding, Weld Blending
  • Attachment Type
    Quick Change Type S
  • Backing Material
    Cloth
  • Disc Attachment Type
    Quick Change Type S
  • Grade
    Coarse
  • Grit Number
    36
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    66254427833
  • Material Application
    300 Series Stainless, 400 Series Stainless, Aluminum, Brass, Ductile Iron, Gray Iron, High Carbon Steels, Super Alloys
  • Mounting Type
    Quick-Change
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)