Specifications
Details
- ApplicationSanding
- Attachment TypeLoop
- Backing MaterialMesh, Net
- Disc Attachment TypeLoop
- Manufacturer Stock Number66261150054
- Mounting TypeHook & Loop
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)