Motion
77696000144

NORTON ABRASIVES
77696000144

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 12000 rpm
Mi Item #14853018
MFR #77696000144
Price$16.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696000144

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.6250 in Center Hole, 12000 rpm
Mi Item #14853018
MFR #77696000144

Mfr description
77696000144 4-1/2 IN. BEAR-TEX HIGH STRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.57/each

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, cleaning, deburring, finishing, polishing
  • Arbor Type
    Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Flap Disc Type
    Type 27
  • For Use With
    Angle Grinder
  • Form Material
    Non-Woven Nylon
  • Grade
    Coarse
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    77696000144
  • Max Rpm
    12000 rpm
  • Package Qty
    10
  • Series
    High Strength
  • Substrate
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)