1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
77696000145
Type 27, 12000 rpm
MI ITEM #
14853019
MFR #
77696000145
Price
$13.28
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Flap Discs
NORTON ABRASIVES 77696000145
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
77696000145
Type 27, 12000 rpm
MI ITEM #
14853019
MFR #
77696000145
Mfr description
77696000145 4-1/2 X 7/8 IN. BEAR-TEX HIG
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$13
.28
/each
Add to Cart
Specifications
Dimensions
Arbor Size
0.8750 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-woven
Backing Material
Fiberglass
Flap Disc Type
Type 27
Grade
Coarse Grit
Max Rpm
12000 rpm
Series
High Strength
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items