Motion
77696000149

NORTON ABRASIVES
77696000149

Flap Disc - 2.0000 in Disc Diameter
Mi Item #14853022
MFR #77696000149
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696000149

Flap Disc - 2.0000 in Disc Diameter
Mi Item #14853022
MFR #77696000149

Mfr description
77696000149 2 IN. BEAR-TEX HIGH STRENGTH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Disc Diameter  
    2.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Blending, Deburring, Edge Breaking, Finishing, Polishing, Sanding, Stripping, Rust Removal, Surface Repair, Paint Preparation, Paint Removal, Parting Line Removal
  • Arbor Type
    Quick Change
  • Backing Material
    Non-Woven
  • For Use With
    Disc Sander, Die Grinder, Right Angle Grinder
  • Form Material
    Non-Woven
  • Grade
    Coarse
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    77696000149
  • Package Qty
    50
  • Series
    High Strength
  • Substrate
    Non-Woven
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)