1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
77696097546
Type 27, 13300 rpm
MI ITEM #
14853025
MFR #
77696097546
Price
$23.56
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Coated and Non-Woven Abrasives
Discs
Flap Discs
NORTON ABRASIVES 77696097546
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
77696097546
Type 27, 13300 rpm
MI ITEM #
14853025
MFR #
77696097546
Mfr description
77696097546 4-1/2 X 5/8-11 IN. BEAR-TEX
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.56
/each
Add to Cart
Specifications
Dimensions
Arbor Size
0.6250 in
Details
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-woven
Arbor Type
Threaded
Backing Material
Fiberglass
Flap Disc Type
Type 27
Grade
Fine
Max Rpm
13300 rpm
Series
Vortex Rapid Prep
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items