Motion
77696097540

NORTON ABRASIVES
77696097540

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.8750 in Center Hole, 13300 rpm
Mi Item #14853027
MFR #77696097540
Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
77696097540

Flap Disc - Type 27, 4.5000 in Disc Diameter, 0.8750 in Center Hole, 13300 rpm
Mi Item #14853027
MFR #77696097540

Mfr description
77696097540 4-1/2 X 7/8 IN. BEAR-TEX VOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.76/each

Specifications

Dimensions

  • Arbor Size
    0.8750 in
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    4.5000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Edge Breaking, Finishing, Paint Preparation, Paint Removal, Parting Line Removal, Polishing, Portable Grinding, Rust Removal, Sanding, Stock Removal
  • Arbor Type
    Non-Threaded
  • Backing Material
    Fiberglass
  • Bonding Type
    Resin
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Non-Woven
  • Grade
    Medium
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    77696097540
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Series
    Vortex Rapid Prep
  • Substrate
    Fiberglass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)