Motion
6050 X 140MM-KW BUSHING

DODGE
6050 X 140MM-KW BUSHING

Taper Lock Bushing - 6050 Series, 140 mm Bore
Mi Item #14853379
MFR #6050 X 140MM-KW BUSHING
Price$2,442.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6050 X 140MM-KW BUSHING

Taper Lock Bushing - 6050 Series, 140 mm Bore
Mi Item #14853379
MFR #6050 X 140MM-KW BUSHING

Mfr description
662188 6050 X 140MM-KW BUSHING DRIVE COM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,442.33/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in
  • Maximum Bore Diameter  
    6 in, 150 mm
  • Stocked Finished Bore
    40 mm

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    6050 X 140MM-KW
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)