Motion
MTO 4C7.0 X 2-1/8 CI SHV KW & SS

DODGE
MTO 4C7.0 X 2-1/8 CI SHV KW & SS

V-belt Pulley - C Belt Section, 4 Groove, 2-1/8 in Bore Size, 7.4000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #14853382
MFR #MTO 4C7.0 X 2-1/8 CI SHV KW & SS
Price$3,132.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 4C7.0 X 2-1/8 CI SHV KW & SS

V-belt Pulley - C Belt Section, 4 Groove, 2-1/8 in Bore Size, 7.4000 in O.D., Finished Bore, Not Required Series Bushing, Cast Iron Material
Mi Item #14853382
MFR #MTO 4C7.0 X 2-1/8 CI SHV KW & SS

Mfr description
450349 MTO 4C7.0 X 2-1/8 CI SHV KW & SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,132.72/each

Specifications

Dimensions

  • Belt Section Size
    C
  • Bore Diameter
    2-1/8 in
  • Outside Diameter  
    7.4000 in
  • Weight
    22.96 lbs

Details

  • Bore Type
    Finished Bore
  • Bushing Series
    Not Required
  • Manufacturer Catalog Number
    450349
  • Material
    Cast Iron
  • Number Of Grooves  
    4
  • Product Type
    V-Belt Pulleys
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)