1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
BUSH-TL-2525 X 1/2-CI NK
Taper Lock Bushing - 2525 Series, 1/2 in Bore
MI ITEM #
14853384
MFR #
BUSH-TL-2525 X 1/2-CI NK
Price
$68.41
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
DODGE BUSH-TL-2525 X 1/2-CI NK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
BUSH-TL-2525 X 1/2-CI NK
Taper Lock Bushing - 2525 Series, 1/2 in Bore
MI ITEM #
14853384
MFR #
BUSH-TL-2525 X 1/2-CI NK
Mfr description
396172 BUSH-TL-2525 X 1/2-CI NK DRIVE CO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$68
.41
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1/2 in
Bushing Size
2525
Length Through
Bore
2.5000 in
Weight
4 lbs
Details
Bore Type
Rough Stock
Product Type
Taper Locking Bushings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items