Motion
D-FLEX 7SC-H X 42MM HUB

DODGE
D-FLEX 7SC-H X 42MM HUB

Sleeve Coupling Hub - Size 7, 42 mm Bore, Bored to Size, Cast Iron Material
MI ITEM #14853399
MFR #D-FLEX 7SC-H X 42MM HUB
Price$125.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 7SC-H X 42MM HUB

Sleeve Coupling Hub - Size 7, 42 mm Bore, Bored to Size, Cast Iron Material
MI ITEM #14853399
MFR #D-FLEX 7SC-H X 42MM HUB

Mfr description
022884 D-FLEX 7SC-H X 42MM SPCR HUB COUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.44/each

Specifications

Dimensions

  • Angular Misalignment
    1.0
  • Axial Misalignment
    0.120 in
  • Bore Diameter  
    42 mm
  • Coupling Size
    7
  • Coupling Size Code
    7
  • Flange Diameter  
    2.8125 in
  • Length Through Bore  
    1.4700 in
  • Outside Diameter
    2.8125 in
  • Parallel Misalignment
    0.020 in

Details

  • Bore Type
    Bored to Size
  • Coupling Component
    Hub
  • Manufacturer Catalog Number
    022884
  • Material
    Cast Iron
  • Max Rpm
    5250 rpm
  • Product Type
    Sleeve Coupling Hubs
  • Series
    D-Flex®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)