Motion
D-FLEX 13S X 2 1/2   FLANGE

DODGE
D-FLEX 13S X 2 1/2 FLANGE

Sleeve Coupling Flange - Size 13, 2.5000 in Bore
Mi Item #14853401
MFR #D-FLEX 13S X 2 1/2 FLANGE
Price$1,036.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D-FLEX 13S X 2 1/2 FLANGE

Sleeve Coupling Flange - Size 13, 2.5000 in Bore
Mi Item #14853401
MFR #D-FLEX 13S X 2 1/2 FLANGE

Mfr description
396603 D-FLEX 13S X 2 1/2 FLANGE COUPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,036.26/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Coupling Size Code
    13

Details

  • Bore Type
    Finished Bore
  • Hub Flange Type Code
    S
  • Material
    Cast Iron
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)